Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Electronic Battery Crimping Tools

Electronic Battery Crimping Tools

Electronic decapper tool for 11 mm crimp caps
Codice catalogo SGEA6A11D0
Nome del fornitore:   Trajan Scientific and Medical
Electronic Battery Crimping Tools
Codice catalogo SGEA6A11D0
Nome del fornitore:  Trajan Scientific and Medical
Electronic Battery Crimping Tools
Electronic Battery Crimping Tools

Electronic decapper tool for 11 mm crimp caps

Price
SFr. 1’130.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Electronic battery crimping tools effortlessly crimp/decap aluminum and 2-part aluminum/steel caps with just the push of a button.

  • Consistently crimp caps to a reproducible seal setting with less physical strain
  • Powerful brushless motor with a fast cycle
  • Long lasting lithium ion battery provides up to 800 crimps/decaps per charge with an average recharge time of 1 to 2 hours
  • Innovative charging system, which includes a warning light when recharging is necessary
  • Can be operated while charging
  • The controls to increase or decrease crimp settlings are conveniently located on top of the unit, preventing accidental adjustment of the settings
  • OLED screen for simple operation displays tool size, battery status, crimp setting and cycle result
  • Performance tracking through an internal cycle log

Tools in 8, 11, 13, and 20 mm crimping and decapping.

Specifiche
  • Descrizione:
    Electronic decapper tool for 11 mm crimp caps
  • Seq:
    07
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Stand for CRS electronic and hand crimpers and decappers
    Stand for CRS electronic and hand crimpers and decappers
    SGEA5ASTA0
    Log in per disponibilità
    1 * 1 ST - SFr. 84.00

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Base for electronic crimping tool and high powered crimping tool
    Base for electronic crimping tool and high powered crimping tool
    SGEA5ABAS0
    Log in per disponibilità
    1 * 1 ST - SFr. 278.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.