Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Vespel® GC Ferrules

Vespel® GC ferrules 1,58 mm, long vespel, Poliammide, 1,2 mm
Codice catalogo SGEA212112
Nome del fornitore:   Trajan Scientific and Medical
Vespel® GC Ferrules
Codice catalogo SGEA212112
Nome del fornitore:  Trajan Scientific and Medical
Vespel® GC Ferrules

Vespel® GC ferrules 1,58 mm, long vespel, Poliammide, 1,2 mm

Price
SFr. 65.60
Log in per disponibilità
1 * 10 ST
Product Details & Documents

Vespel GC ferrules are made from 100% high-temperature polyimide, a hard polymeric material that tends to seal permanently to capillary columns when in use. A firm torque is required to compress and seal.

  • Made from high temperature Dupont polyimide
  • They are not reusable
  • Vespel tends to shrink through repeated heating and cooling cycles
  • Hardest of the polymeric ferrules so a firm torque is required to compress and seal

They are excellent for creating seals on metal or glass and have long lifetimes. 100% Vespel is essentially non-porous to oxygen so it is ideal for GC/MS interface use, where air permeation can raise the background signal and contribute to phase degradation. They also work best in connections that are isothermal or insulated from oven temperature changes.

These ferrules are rated for use up to 350 °C.

Specifiche
  • Ø int.:
    1,2 mm
  • Descrizione:
    Vespel® GC ferrules 1,58 mm, long vespel
  • Materiale:
    Poliammide
  • Seq:
    17
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.