2-Bromophenylhydrazine hydrochloride,98% 1 * 100 g
AMBDA683687-100G
: AMBEED
Frequently Bought Together
Acetonitrile, anidro (max. 0,0010% H<sub>2</sub>O) ≥99.8%
: VWR Chemicals
Cicloesano ≥99.5% (by GC), CHROMASOLV™ per analisi dei pesticidi, Riedel-de Haën™
: Honeywell Chemicals
TOLUENE (REAG. PH. EUR.) FOR ANALYSIS, A 1 * 2,5 L
: PanReac AppliChem
PETROLEUM ETHER 40-60C FOR PESTICIDE AN 1 * 2,5 L
: PanReac AppliChem
1-Butylboronic acid, Supelco®
: Merck
Acetone ≥99.5% (by GC), liquido USP, BP, Ph. Eur., puro
: PanReac AppliChem
(±)-2-Metiltetraidrofurano 99+% stabilizzato, puro
: Thermo Fisher Scientific
N,N-Dimetilacetammide 99%, puro
: Thermo Fisher Scientific
Etilbenzene 99.8%, puro
: Thermo Fisher Scientific