tert-Butyl 2-bromo-2-methylpropanoate,97% 1 * 25 g
Catalog # AMBDA514365-25G
Supplier: AMBEED
Frequently Bought Together
ter-Butil metil etere, EMSURE® ACS per analisi, Supelco®
Supplier: Merck
Glicerina ≥98%, GPR RECTAPUR®
Supplier: VWR Chemicals
Toluene ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Acqua, HiPerSolv CHROMANORM®, super gradient grade per HPLC, adatto per UPLC/UHPLC
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Etere di petrolio, 60…80 °C, AnalaR NORMAPUR® per analisi
Supplier: VWR Chemicals
Etile acetato ≥99.9%, HiPerSolv CHROMANORM® per LC-MS
Supplier: VWR Chemicals
Esano (miscela di isomeri), TECHNICAL
Supplier: VWR Chemicals
Metanolo, HiPerSolv CHROMANORM®, Ultra Plus per LC-MS, per UPLC/UHPLC-MS
Supplier: VWR Chemicals
Tetraidrofurano ≥99% stabilizzato, GPR RECTAPUR®
Supplier: VWR Chemicals
Etanolo assoluto ≥99.8%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
Cloroformio 99.0-99.4% stabilizzato, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
N-Metil-2-pirrolidone (NMP) 99+% ACS
Supplier: Thermo Fisher Scientific
Acetonitrile ≥99.9%, SPECTRONORM® per spettroscopia
Supplier: VWR Chemicals
Tetrabutylammonium dihydrogen phosphate 0.5 M in HPLC grade water per HPLC
Supplier: Thermo Fisher Scientific
Metanolo 99.9% per spettroscopia
Supplier: Thermo Fisher Scientific