Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cleanroom tapes, PCX™

Cleanroom tapes, PCX™

Cleanroom tape, blu scuro, -, 25,0 mm
Codice catalogo MICRPCX-1DB
Nome del fornitore:   MICRONOVA
Cleanroom tapes, PCX™
Codice catalogo MICRPCX-1DB
Nome del fornitore:  MICRONOVA
Cleanroom tapes, PCX™
Cleanroom tapes, PCX™

Cleanroom tape, blu scuro, -, 25,0 mm

Price
SFr. 2’150.00
Log in per disponibilità
1 * 36 ROU
Product Details & Documents

These cleanroom tapes are made of LDPE with acrylic adhesive.

  • Labeling
  • Sealing, wafer box sealing
  • Over labeling (protect paper labels in water baths)

A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:

Length: 32,9 m

Different colours available.

Specifiche
  • Sterili:
    -
  • Larghezza:
    25,0 mm
  • Colore:
    blu scuro
  • Descrizione:
    Cleanroom tape
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.