Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Erlenmeyer shake flasks, with DuoCap, WHEATON®

1000 ml, 53B, Tappo con sfiato
Codice catalogo WHEAWPFBC1000S
Nome del fornitore:   DWK Life Sciences
Erlenmeyer shake flasks, with DuoCap, WHEATON®
Codice catalogo WHEAWPFBC1000S
Nome del fornitore:  DWK Life Sciences
Erlenmeyer shake flasks, with DuoCap, WHEATON®
Erlenmeyer shake flasks, with DuoCap, WHEATON®

1000 ml, 53B, Tappo con sfiato

Price
SFr. 332.00
Log in per disponibilità
1 * 6 ST
Product Details & Documents

These Erlenmeyer flasks are made of lexan polycarbonate resin that has outstanding mechanical, optical, electrical and thermal properties.

  • Manufactured in a class 10000 cleanroom
  • DuoCAP® allows the option of sterile air exchange or a leak resistant seal
  • Certified pyrogen-, DNase- and RNase-free
  • Gamma irradiated, sterile to SAL 10-6
  • Re-autoclavable and reusable
  • Supports both aerobic and anaerobic culture

The resin conforms to flame retardant standards, is scratch resistant and retains clarity after gamma irradiation. It also meets the requirements of United States Pharmacopeia (USP) XXII Class VI.

Flasks fit all standard shaking incubator systems and can be placed on any platform.

Ideal for all suspension cell cultures, including baculovirus, microbial and algae cultures, as well as media preparation, storage and all related applications.

Delivery information: Both flasks are supplied standard with a patented vented DuoCap.

Packaging: Packaged particulate free and wrapped in an easy tear, sterile bag.

Specifiche
  • Tipo di chiusura:
    Tappo con sfiato
  • Filettatura:
    53B
  • Capacità:
    1000 ml
  • Seq:
    07
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Colore
    Altezza
    Disponibilità
    Price
  • Polypropylene clamp for 2000 ml shake flask, Ø 169,1 mm
    Polypropylene clamp for 2000 ml shake flask, Ø 169,1 mm
    WHEAWPSFC2000
    blu
    89,57 mm
    Log in per disponibilità
    1 * 1 ST - SFr. 270.00

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..