Masterflex® Ismatec® Reglo ICC Digital Pump, 4-Channel, 6-Roller; 100 to 240 VAC, 50/60 Hz
Catalog # MFLX78001-78-CH
Supplier: Avantor Fluid Handling
ETL Canada listed
ISO9001
About this item
Independently control flow and direction of each channel via keypad or your PC.
- Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.
Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below
- Massima velocità del flusso:172 ml/min
- Potenza:100 - 240 VAC; 50/60 Hz
- Accuratezza:±1%
- Connesso cloud:No
- Tipo di controllo:Digital
- Frequenza:50/60 Hz
- Pressione max.:1 bar (14,5 psi)
- Portata di flusso min.:0,0008 ml/min
- N. di canali:4
- Tensione:100 - 240 VAC
- Descrizione:Reglo ICC Digital Pump, 4-Channel, 6-Roller; 100 to 240 VAC, 50/60 Hz
- Altezza:170 mm
- Lunghezza:218 mm
- Seq:79
- Environmentally Preferable:
- Modello:78001-78
- Ciclo di funzionamento:Continuous
- Antigoccia:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 30
- Max. flow rate per channel:43 ml/min
- Min. flow rate per channel:0,0002 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:No
- Remote I/O:USB 2,0, Mini-B, RS-232
- Reversible motor:Yes
- Tubing sizes accepted:Three-stop 0,13 mm ID to 3,17 mm ID
- Washdown capable:No
- Gruppo motore:Reglo ICC
- Numero di rulli:6
- Garanzia:2 years
- Serie:Reglo ICC
- Conf:1
- Testa pompa:Cartridge
- Larghezza:125 mm
- Housing material:ABS plastic
- Electrical plug type:CH
- Max. RPM:100 rpm
Frequently Bought Together