Pehazell® Clean Cellulose Wadding
Cleaning rolls highly bleached, 360 mm, 1000 g/pack, 6 packs/box
Catalog # HART9130610
Supplier: HARTMANN PAUL
Jump to:
Product Details & Documents
The cellulose wadding with high absorbency. Highly bleached or unbleached cellulose wadding with high absorbency capacity.
- High absorbency
- Suitable as absorptive and padding material
Unbleached cellulose is only used for padding and cleaning purposes in general care.
Available as rolls or layers.
Specifications
- Confezione:1000 g/pack, 6 packs/box
- Descrizione:Cleaning rolls highly bleached, 360 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



