Masterflex® B/T® Modular Digital Drives, Avantor®
Product Details & Documents
High-volume transfer and dispensing.
- Flow rate 0.71 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
- Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
- Interlock switch shuts off power to stop drive when door is opened
This durable, variable-speed digital drive is ideal for bulk fluid transfer and dispensing applications. With flow rates up to 42 LPM (11.1 GPM), it can handle large batches quickly and efficiently. Keypad lock/unlock feature helps lock in your settings and prevents accidental or unauthorized changes.
A full-featured dispenser, the B/T modular digital drive offers a powerful, reversible 3/4-hp motor with simple, intuitive controls. Start, stop, prime, reverse, calibrate, and dispense using the sealed keypad. Four-digit LED display shows flow rate (0.1, 1, or 10 LPM resolution autoranging with tubing size), dispense volume (0.1 to 999 L in 0.1 L increments), motor rpm, and copy number (1 to 99 repetitions, 100 ml to over 1000 liters each) for automated repetitive dispensing.
To easily integrate with your process, the drive features extensive remote-control capabilities via remote cable 77300-32, sold separately. Remote operation features include pump direction, start/stop, and prime via open collector, contact closure. This drive stores one user-defined calibration value for maximum accuracy and repeatability. Calibrate manually to compensate or use the nominal calibrations stored in the nonvolatile memory.
Specifiche
- Massima velocità del flusso:42000 ml/min (11,1 gal./min)
- Potenza:90 - 130 VAC; 50/60 Hz; 5,7 A
- Descrizione:B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 115 VAC
- Seq:1
- Housing material:Cast-aluminium with epoxy-powder coating
- Electrical plug type:No plug
- Max. RPM:321 rpm
- Tensione:90 - 130 VAC
- Min. flow rate per channel:710 ml/min
- Open-head sensor:Yes
- Drive length:686 mm
- Connesso cloud:No
- Motore:560 W
- Digital dispensing:Yes
- Garanzia:2 years
- Drive height:384 mm
- Washdown capable:Yes
- Controller height:114 mm
- Min. RPM:12 rpm
- Numero di rulli:3
- Motor hp:3/4
- Corrente:5,7 A
- Controller length:229 mm
- Max. flow rate per channel:42000 ml/min
- Frequenza:50/60 Hz
- Reversible motor:Yes
- Protezione IP:IP 56
- Drive width:400 mm
- Cat. No.:MFLA77111-70
- Antigoccia:No
- Controller width:279 mm
- N. di canali:1
- Pump series:B/T
- Tubing sizes accepted:B/T 87 or B/T 91
- Tipo di controllo:Digital
Services
Informazioni sul prodotto
- Codice catalogoDescrizioneDisponibilitàPrice
- Qualifica dell'installazione e qualifica del funzionamento della pompa peristaltica presso la sede del cliente secondo i protocolli SOP (Standard Operating Procedure) Avantor. Protocolli di qualifica SOP Avantor inclusi. Spese di viaggio incluse (escluso l'eventuale costo del viaggio aereo).Log in per disponibilità1 * 1 Un. - SFr. 1’670.00
Accessories
Informazioni sul prodotto
- Codice catalogoØ int.tuboMateriale del tuboDisponibilitàPrice
- Tygon E-LFL Pump Tubing, B/T 87, 25 ft.Tygon E-LFL Pump Tubing, B/T 87, 25 ft.MFLX06449-8712,70 mm (0,500")Tygon® S3™ E-LFLLog in per disponibilità1 * 25 Piedi - SFr. 684.00
Informazioni sul prodotto
- Codice catalogoMassima velocità del flussoAltezzaDisponibilitàPrice
- B/T® Rapid-Load® Pump Head for NEMA Type 56C MotorB/T® Rapid-Load® Pump Head for NEMA Type 56C MotorMFLX77111-5042000 ml/min (11,1 gal./min)400 mmLog in per disponibilità1 * 1 ST - SFr. 6’550.00
Informazioni sul prodotto
- Codice catalogoØ int.tuboMateriale del tuboDisponibilitàPrice
- Tygon E-LFL Pump Tubing, B/T 91, 10'Tygon E-LFL Pump Tubing, B/T 91, 10'MFLX06440-9119,00 mm (0,748")Tygon® S3™ E-LFLLog in per disponibilità1 * 304,8 cm - SFr. 371.00
Informazioni sul prodotto
- Codice catalogoØ int.tuboMateriale del tuboDisponibilitàPrice
- Tygon E-LFL Pump Tubing, B/T 91, 25 ft.Tygon E-LFL Pump Tubing, B/T 91, 25 ft.MFLX06449-9119,00 mm (0,748")Tygon® S3™ E-LFLLog in per disponibilità1 * 25 Piedi - SFr. 836.00
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



