Slim Jim® Step-On Containers
End-step, beige, Resins, 68 L, 561,6×373,4×781,3 mm
Codice catalogo 129-1989
Nome del fornitore: Rubbermaid Commercial Products
Slim Jim® Step-On Containers
Codice catalogo 129-1989
Nome del fornitore: Rubbermaid Commercial Products
Vai a
Product Details & Documents
Safely collect waste wih touch-free closed lid containers.
- Premium quality construction ensures product durability in demanding environments
- Slim profile and small footprint maximise space to fit in tight spaces
- Internal hinge design prevents wall damage
- Quiet and controlled lid-closure minimises noise to enhance guest and patient satisfaction
- Smooth surfaces and contoured edges are easy to clean
- Available in multiple sizes, formats, and colours
The Rubbermaid Commercial Slim Jim® Step-On Container has a small footprint and offers increased pedal clearance for easy foot access and hands-free waste disposal. A tight-fitting lid provides a controlled close to reduce noise, and an internal hinge design to prevent wall damage. Offering easy maintenance, this step-on container features a liner retainer band to securely hold liner bags. All Slim Jim® Step-On Containers come with a 5-year warranty for added peace of mind.
Specifiche
- Capacità:68 L
- Colore:beige
- Descrizione:End-step
- Materiale:Resins
- Seq:23
- L×P×A:561,6×373,4×781,3 mm



