VWR®, Vial Racks
Vial rack for 4 ml vials, blue, PP, stackable, 14,9 mm, 50, 238×120×28 mm
Codice catalogo 548-1520A
Nome del fornitore: VWR Collection
Vai a
Product Details & Documents
Vial Racks are ideal for storage and transportation of vials.
- Safe storage of vials
- Stable construction
- Easy handling and transportation
These vial racks allow the vials to stand securely on the laboratory bench. The empty racks are stackable and therefore space-saving.
Specifiche
- Ø foro:14,9 mm
- N. di fori:50
- Descrizione:Vial rack for 4 ml vials, blue, PP, stackable
- Seq:02
- L×P×A:238×120×28 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



