VWR®, Snap Cap Vials
Vial kits, 64,00 ml, Flat bottom, 28×145 mm, trasparente, Yes, ND28, PE, Colour-21390374|Colour-21390348
Codice catalogo 548-0652A
Nome del fornitore: VWR Collection
Vai a
Product Details & Documents
Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.
- No liners needed in the cap
- Good handling with gloves
- Quick and easy open/close
- Easy filling
Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).
Specifiche
- Tappo incluso:Yes
- Materiale tappo:PE
- Dimensione tappo:ND28
- Ø×A:28×145 mm
- Capacità:64,00 ml
- Colore:trasparente
- Descrizione:Vial kits
- Seq:16
- Colore tappo:Colour-21390374|Colour-21390348
- Fondo:Flat bottom



