VWR®, Snap Cap Vials
Vials, 25,00 ml, Flat bottom, 26×65 mm, Borosilicate glass 5.1, trasparente, No, ND22
Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.
- No liners needed in the cap
- Good handling with gloves
- Quick and easy open/close
- Easy filling
Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).
- Tappo incluso:No
- Dimensione tappo:ND22
- Ø×A:26×65 mm
- Capacità:25,00 ml
- Colore:trasparente
- Descrizione:Vials
- Materiale:Borosilicate glass 5.1
- Seq:04
- Fondo:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



