Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

VWR®, Snap Cap Vials

Vial kits, 30,00 ml, Flat bottom, 28×75 mm, trasparente, Yes, ND22, PE, Colour-21390374|Colour-21390348
  548-0624A
VWR®, Snap Cap Vials
  548-0624A
VWR®, Snap Cap Vials
VWR®, Snap Cap Vials

Vial kits, 30,00 ml, Flat bottom, 28×75 mm, trasparente, Yes, ND22, PE, Colour-21390374|Colour-21390348

 
SFr. 218.00
   
1 * 200 ST
 

Snap cap vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They should only be used for storage of solids and powders.

  • No liners needed in the cap
  • Good handling with gloves
  • Quick and easy open/close
  • Easy filling

Snap cap vials constructed from type I borosilicate glass with low metal content. Vials are available in clear version with a flat bottom without a cap or as a kit with a PE cap. The usage of these vials allows the samples to be stored for a long time (long-term storage applications).

 
  • Tappo incluso:
    Yes
  • Materiale tappo:
    PE
  • Dimensione tappo:
    ND22
  • Ø×A:
    28×75 mm
  • Capacità:
    30,00 ml
  • Colore:
    trasparente
  • Descrizione:
    Vial kits
  • Seq:
    13
  • Colore tappo:
    Colour-21390374|Colour-21390348
  • Fondo:
    Flat bottom