Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Rigid threaded couplings, BOLA

Rigid threaded couplings, BOLA

Threaded couplings, 24 mm distance between sealing lips, 51 mm, GL 25
Codice catalogo BOHLH903-25
Nome del fornitore:   Bohlender
Rigid threaded couplings, BOLA
Codice catalogo BOHLH903-25
Nome del fornitore:  Bohlender
Rigid threaded couplings, BOLA
Rigid threaded couplings, BOLA

Threaded couplings, 24 mm distance between sealing lips, 51 mm, GL 25

Price
315.00 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Special design allows turning the two halfs of the coupling independently from each other, and to adjust connected components. This design also provides high stability. A sealing lip on the connecting tube with integrated FKM O-ring ensures good sealing on the GL thread.

  • Sturdy coupling with female GL threads made of PPS
  • Internal connecting tube made of PTFE
  • Universal chemical resistance
  • Flowing product is only exposed to PTFE

For connecting two GL threads of the same size.

Specifiche
  • Filettatura:
    GL 25
  • Descrizione:
    Threaded couplings, 24 mm distance between sealing lips
  • Lunghezza:
    51 mm
  • Seq:
    03