Rigid threaded couplings, BOLA
Threaded couplings, 24 mm distance between sealing lips, 49 mm, GL 18
Codice catalogo BOHLH903-18
Nome del fornitore: Bohlender
Vai a
Product Details & Documents
Special design allows turning the two halfs of the coupling independently from each other, and to adjust connected components. This design also provides high stability. A sealing lip on the connecting tube with integrated FKM O-ring ensures good sealing on the GL thread.
- Sturdy coupling with female GL threads made of PPS
- Internal connecting tube made of PTFE
- Universal chemical resistance
- Flowing product is only exposed to PTFE
For connecting two GL threads of the same size.
Specifiche
- Filettatura:GL 18
- Descrizione:Threaded couplings, 24 mm distance between sealing lips
- Lunghezza:49 mm
- Seq:02



