Autoclaves, Priorclave Compact
Product Details & Documents
Compact 40 benchtop and Compact 60 floor standing or benchtop autoclaves for the low volume user, with flexible operation usually only available in larger autoclave units. This flexibility is delivered by the TACTROL™ microprocessor control system, specially developed for laboratory autoclaves, with programming ranging from simple cycles to fully featured multi-program operation with logged records. All Priorclaves come complete with Biomaster antimicrobial coating, helping improved laboratory hygiene; it is effective against all bacteria and fungi including MRSA and therefore helps minimise the risk of cross contamination.
- Operation from standard single phase, 13 amp socket (UK)
- Quickseal series II single action closure
- Fan assisted cooling
- Timed free steaming for improved air removal
- Media warming and delayed start allow the user to have media ready to pour at the start of the day
Maximum temperature: 138 °C (2,5 bar)
Top loading Compact 60 mounted on lockable castors.
Vacuum models: Complete with pulsed free steaming, pre- and post cycle vacuum and five program memory.
Delivery information: Front loading models supplied with two stainless steel shelves, top loading models with two stainless steel baskets.
Caution: * These items are best ordered with the autoclave. Although they can be retrofitted, a chargeable site visit will be required.
Specifications
- Capacità:40 L
- Descrizione:B40-Base compact front loading autoclave
- Seq:01
- Range di temperatura:0...138 °C
- Cat. No.:PRIOB40-BASE
- Pressione max.:2,5 bar
- Peso:70 kg
- Ø×A interne:350×420 mm
- Materiale:Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
- Modello:B40-Base
- L×P×A est.:520×610×640 mm
- Potenza riscaldante:3000



