Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Autoclavable muff covers, with drawstring, Tyvek®

Autoclavable muff covers, with drawstring, Tyvek®

Tyvek® 1422A muff cover with drawstring, 16" (406 mm), fits 8 - 12" (203 - 305 mm) Ø, bianco
Codice catalogo 129-1773
Nome del fornitore:   KEYSTONE CLEANROOM PRODUCTS
Autoclavable muff covers, with drawstring, Tyvek®
Codice catalogo 129-1773
Nome del fornitore:  KEYSTONE CLEANROOM PRODUCTS
Autoclavable muff covers, with drawstring, Tyvek®

Tyvek® 1422A muff cover with drawstring, 16" (406 mm), fits 8 - 12" (203 - 305 mm) Ø, bianco

Price
SFr. 5’280.00
Log in per disponibilità
1 * 500 ST
Product Details & Documents

Save time and standardise activities in equipment preparation for sterilisation.

  • Manufactured and packed in a controlled cleanroom environment
  • Reduces labour costs
  • Simplifies the conformance to wrapping SOP's
  • Conveniently packed: 100 per sealed poly bag
  • Autoclavable at 121 to 125 °C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free

Tyvek® muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses. These closures are breathable and can be used to prevent particulates and microbial contamination from entering openings of any size. Since they are autoclavable, they can be used during sterilisation to reduce time-consuming wrapping of open containers. Each closure incorporates a Tyvek® drawstring closure to create the tightest possible seal around all openings.

Informazioni per l'ordine: Certificates of conformance sent with each shipment.

Specifiche
  • Colore:
    bianco
  • Descrizione:
    Tyvek® 1422A muff cover with drawstring, 16" (406 mm), fits 8 - 12" (203 - 305 mm) Ø
  • Seq:
    5
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.