Autoclavable muff covers, with drawstring, Tyvek®
Product Details & Documents
Save time and standardise activities in equipment preparation for sterilisation.
- Manufactured and packed in a controlled cleanroom environment
- Reduces labour costs
- Simplifies the conformance to wrapping SOP's
- Conveniently packed: 100 per sealed poly bag
- Autoclavable at 121 to 125 °C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Tyvek® muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses. These closures are breathable and can be used to prevent particulates and microbial contamination from entering openings of any size. Since they are autoclavable, they can be used during sterilisation to reduce time-consuming wrapping of open containers. Each closure incorporates a Tyvek® drawstring closure to create the tightest possible seal around all openings.
Informazioni per l'ordine: Certificates of conformance sent with each shipment.
Documents
Tyvek 1422A Muffs with Drawstring - MFT2AxD
Scheda dati
Specifiche
- Colore:bianco
- Descrizione:Tyvek® 1422A muff cover with drawstring, 5" (127 mm), fits 1,75 - 2,5" (44,5 - 63,5 mm) Ø
- Seq:1
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



