Fittings preparative, b.safe
Fitting, preperative, 4,0 mm
Codice catalogo 590-0191
Nome del fornitore: Bohlender
Vai a
Product Details & Documents
Fittings made of PTFE to fix tubing in the tubing connectors (thread NPT ¹/₈") of b.safe caps. The conical seal cone clamps the tubing and tightens at the connector. Packing unit: 1 piece.
- Internal cone for comfortable inlet of capillaries
- Optimised surface design for more grip
- Centring pin for easy installation
For connection of tubing Ext.Ø. 4,0 to 6,35 mm to the tubing connectors of b.safe preparative caps, suitable for throughput in preparative HPLC. Compatible with the tubing connector on b.safe waste caps to collect solvent waste.
Specifiche
- Descrizione:Fitting, preperative
- Seq:01
- For tubing ext.Ø:4,0 mm
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..