Autoclaves, medium capacity, Priorclave
Product Details & Documents
These versatile autoclaves are fully equipped for use in laboratories throughout the food, drink, dairy, health and pharmaceutical industries and offer a wide range of options and accessories to further improve their performance to suit individual load types. This flexibility is enhanced by the TACTROL™ microprocessor control system, specially developed for laboratory autoclaves, with progamming ranging from simple cycles to fully featured multi-program operation with logged records. All Priorclaves come complete with Biomaster antimicrobial coating, helping improved laboratory hygiene; it is effective against all bacteria and fungi including MRSA and therefore helps minimise the risk of cross contamination.
- 500 mm chamber diameter to increase useable load capacity and reduce loading height on top loading models
- Quickseal II single action closure
- Fan assisted cooling
- Timed free steaming for improved air removal
- Media warming and delayed start allow the user to have media ready to pour at the start of the day
- Maximum temperature: 138 °C (2,5 bar)
- Mounted on lockable castors
Non-vacuum models:
Ideal for all standard traditional laboratory sterilisation procedures. Water fill is manual; during the cycle condensate leaves the vessel via a silicone tube that is connected to a heat resistant bottle. Ideal for use with media or liquid loads.
Vacuum models:
Automatic pulsed free steaming to improve temperature distribution and enhance steam penetration
Vacuum cooling to decrease cycle time
5 program memory
All vacuum models require mains water supply for pump operation.
Note: The installation of these models to a vented, sealed drain is strongly recommended and is a requirement of BS2646 when sterilising waste loads. Power supply required: 415 V, 15 A, 50 Hz, 10,5 kW, three phase with neutral and earth.
Delivery information: Top loading models supplied with two or three stainless steel baskets (depending on model). Front loading models with two stainless steel shelves.
Caution: * These items are best ordered with the autoclave. Although they can be retrofitted, a site visit from a service engineer will be required with an associated extra charge.
** Vacuum models only. These options must be ordered with the autoclave and cannot be retrofitted.
Specifications
- Capacità:150 L
- Descrizione:EH150-Smart front loading autoclave
- Seq:012
- Range di temperatura:0...138 °C
- Cat. No.:PRIOEH150-SMART
- Pressione max.:2,5 bar
- Peso:213 kg
- Ø×A interne:500×740 mm
- Modello:EH150-Smart
- L×P×A est.:740×1135×1535 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



