CLEANING CONCENTRATE TICKOPUR R 33/10 L 1 * 10 L
BAND6023
Frequently Bought Together
1-Propanolo ≥99%, GPR RECTAPUR®
: VWR Chemicals
Sodium hexanitritocobaltate(III)
: Thermo Fisher Scientific
Tetraidrofurano 99.8% non stabilizzato per HPLC
: Thermo Fisher Scientific
Glicerina 99+%, extra puro
: Thermo Fisher Scientific
n-Esano, extra dry 96+%, AcroSeal®
: Thermo Fisher Scientific
n-Esano 95% for residue analysis, for trace analysis of polyaromatic hydrocarbons
: Thermo Fisher Scientific
Diisopropile ossido stabilizzato per analisi
: Thermo Fisher Scientific
2,2,4-Trimetil pentano ≥99%, per analisi
: Honeywell Chemicals
Tetracloroetilene ≥99%
: Thermo Fisher Scientific
EAU STÉRILE APYROGÈNE BIDON DE 5 LITRES 1 * 5 L
: Sorenson Bioscience
Etile acetato 99.5% per analisi
: Thermo Fisher Scientific