Cut resistant gloves, HyFlex® 11-644
10, Bianco/grigio, 207 - 277 mm
Codice catalogo ANSE11-644/10
Nome del fornitore: Ansell
Vai a
Product Details & Documents
Versatile industrial gloves, combining cut protection, advanced durability and dexterity.
- Abrasion-resistant gloves' polyurethane coating remains both maneuverable and hard-wearing over time
- Ergonomic fit and low palm weight make them perfectly comfortable for highly precise operations
- INTERCEPT™ Cut Resistance Technology: Preventing workplace injuries
- Lightweight ergonomic fit: Offering dexterity and all-day comfort
A dynamic mix of performance, durability, and comfort. Cut performance and lightweight ergonomic fit strike the perfect balance of protection and precision when working with small, sharp parts. An effective way to decrease injury expenses without reducing productivity or quality. Gloves combine superior cut protection, abrasion resistance, grip, tactility, and dexterity in a comfortable glove workers are more likely to wear.
Recommended for: Press shop operations; handling metal sheets & panels; handling parts with sharp, rough edges; inspection (picking, checking and marking); cutting glasses, sheets, panels.
Certifications: EN 388:2016 (4342B); Cat. II
Specifiche
- Dimensione del guanto:10
- Colore:Bianco/grigio
- Lunghezza:207 - 277 mm
- Seq:05
- Monouso/riutilizzabile:riutilizzabile
- Norma EN:EN 388:2016 (4342B)
- Cat. No.:ANSE11-644/10
- Ambidestro/mano specifico:mano specifico
- Lattice/senza lattice:Lattice
- Sterilità:Non sterile
- Materiale rivestimento interno:HPPE/nylon/spandex
- Finitura:Palm PU coated
- Tipo polsino:Maglia elastica
- Calibro:13



