Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Tissue float baths, Hydro H 2 P

Tissue float baths, Hydro H 2 P

H 2 P Tissue float bath, CH-plug
Codice catalogo LAUDL003107
Nome del fornitore:   LAUDA
Tissue float baths, Hydro H 2 P
Codice catalogo LAUDL003107
Nome del fornitore:  LAUDA
Tissue float baths, Hydro H 2 P
Tissue float baths, Hydro H 2 P

H 2 P Tissue float bath, CH-plug

Price
SFr. 684.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Tissue float bath for stretching and drying cut tissue samples. Working temperature range of the histology bath is 25 to 80 °C.

  • Temperature displayed on control thermometer at the bath edge
  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Low water level protection
  • Black anodised aluminium bath interior
  • Control thermometer with holder as standard

Heater power: Max. 0,3 kW

Specifiche
  • Descrizione:
    H 2 P Tissue float bath, CH-plug
  • Seq:
    03
  • Range di temperatura:
    25...80 °C
  • Cat. No.:
    LAUDL003107
  • Elettrico:
    230 V, 50/60 Hz
  • Bagno Ø:
    200 mm
  • Est. L×P×A:
    280×280×100 mm
  • Capacità:
    1,6 L
  • Stabilità della temperatura:
    ±0,5 K