Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
V spatulas for powder sampling, SteriWare®

V spatulas for powder sampling, SteriWare®

+, 100 mm, 10 mm, bianco
Codice catalogo 300-0595
Nome del fornitore:   Sampling Systems
V spatulas for powder sampling, SteriWare®
Codice catalogo 300-0595
Nome del fornitore:  Sampling Systems
V spatulas for powder sampling, SteriWare®
V spatulas for powder sampling, SteriWare®

+, 100 mm, 10 mm, bianco

Price
SFr. 240.00
Log in per disponibilità
1 * 100 ST
Product Details & Documents

These V spatulas are ideal for sampling food, chemical and pharmaceuticals. These sampling tool are ideal for powders, creams and pastes. To ensure cleanliness they are manufactured and then individually packed in a class 7 cleanroom (10000).

  • Robust PS construction
  • Available in narrow 10 mm width and standard 20 mm width
  • Both non sterile and sterile available
  • Blade lengths from 100 to 250 mm

Ideal for goods in quality control or just general sampling. The two widths and three lengths give ideal combination and choice.

Certifications: Both EU and FDA compliant.

Confezione: Individually bagged.

Specifiche
  • Sterili:
    +
  • Colore:
    bianco
  • Lunghezza:
    100 mm
  • Seq:
    08
  • Larghezza lama:
    10 mm