Hand held tool and covers
Hand held tool, 152×102 mm, PP
Catalog # MICRHHT-06PP
Supplier: MICRONOVA
Jump to:
Product Details & Documents
The hand held tool conforms to the hand and works with a choice of M-Zone hand held mop covers to ergonomically clean and scrub surfaces for a complete sanitization of small equipment and production surfaces.
- Ergonomic cleaning for small equipment and surfaces
- Lightweight, forms to hand
- Available in polypropylene, recyclable plastic, or autoclavable polyketone adapters
- Irradiated NovaPoly™ Cover is 100% smooth knit polyester, matches traditional cleanroom wipe fabrics, and provides excellent disinfectant dispersal
- PolyMesh™ Cover is 100% polyester mesh, with foam interior, for scrubbing
- Covers compatible with alcohol and strong disinfectants and are launderable for reuse
- Autoclavable
The tool adapter is available in polypropylene, recyclable plastic, or an autoclavable polyketone. The slip-on covers are available in smooth polyester or polyester mesh fabric, to meet a variety of cleaning needs.
Documents
Micronova Cleaning Tools for the Cannabis Processing Industry
Product Literature
TDS Hand Held Mop
Datasheet
Specifications
- Descrizione:Hand held tool
- L×L:152×102 mm
- Materiale:PP
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



