Round bottles with snap closure
500 ml, 25 mm, 182 mm (with cap) mm
Codice catalogo BURK0308-0500
Nome del fornitore: BURKLE
Vai a
Product Details & Documents
Handy round bottles with snap-action hinged lid, especially suited for cosmetic liquids, emulsions, creams, and oils. Sampling possible per portion.
- HDPE transparent bottle, PP closure
- Snap closure with hole Ø 3 mm
- Cost-effective and shapely
Specifiche
- Filettatura:25 mm
- Capacità:500 ml
- Altezza:182 mm (with cap) mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



