Cleaning cloths, Microfibre Light
blu, 340×400 mm, 40 sheets per pack
Supplier: PGI NONWOVEN
Jump to:
Product Details & Documents
Microfibre Light cloths provide the same superior cleaning performance as traditional woven microfibre cloths without the risk of cross contamination. Designed for short term use.
- Removes 99% of bacteria from surfaces, improving hygiene
- Can be disposed of after use, reducing time spent by cleaning staff on non value added tasks
- Unique structure of the Microfibre Light cloth ensures that bacteria are trapped in the cloth and not released onto the next surface
- Can be used in food applications (FCC certificate)
Ideal for healthcare applications, food processing industries, building care and janitorial tasks.
Specifications
- Confezione:40 sheets per pack
- Colore:blu
- L×L:340×400 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



