Labels for thermal transfer printers
Rectangle and circle printer labels, THT-308-7600-1.5SC, PP, Acrilico permanente, Thermal transfer, trasparente, 12,70×25,40 mm, 1500 labels/roll
BRDY302986
: Brady
Thermal transfer printer labels for a variety of uses, including centrifuge, Eppendorf and PCR tube, conical and large tube, and vial laboratory applications.
- Polypropylene labels with permanent acrylic adhesive
- Gloss finish
- Thickness 0,076 mm
- Maximum service temperature is 120 °C
- Minimum service temperature is –196 °C
Thermal transfer labels are compatible with Brady printers BBP11, BBP12, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, and BP4320.
- Printing method:Thermal transfer
- Colore:trasparente
- Descrizione:Rectangle and circle printer labels
- Dimensioni:12,70×25,40 mm
- Materiale:PP
- Seq:05
- Modello:THT-308-7600-1.5SC
- Confezione:1500 labels/roll
- Adesivo:Acrilico permanente
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



