HPLC supply-sets, V2.0
Product Details & Documents
The HPLC Supply Sets, V2.0 of the premium manufacturer SCAT are attractively priced combinations of equipment for contamination-free supply of HPLC systems with solvents. The sets each consist of a laboratory bottle with GL 45 thread, a SCAT SafetyCap as well as matching capillaries, suction filters and air valves.
- Customised system with high quality set components
- SafetyCaps of the premium manufacturer SCAT
- Laboratory bottles of DURAN® brand
- Price attractive in comparison with single purchase
- Ready for use, no further components necessary
SCAT offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other. This makes SCAT the No. 1 system for solvent safety!
Informazioni per l'ordine: HPLC Supply-Set I, V2.0: 1×1,5 m capillary 3,2 mm Ext. Ø., 1×PTFE suction filter + air valve
HPLC Supply-Set II, V2.0: 2×1,5 m capillaries 3,2 mm Ext. Ø, 2×PTFE suction filters + air valve
HPLC Supply-Set III, V2.0: 3×1,5 m capillaries 3,2 mm Ext. Ø, 3×PTFE suction filters + air valve
All components can be reordered individually.
Specifiche
- Volume:1000 ml
- Descrizione:HPLC supply-set II, V2.0, clear round bottle
- Seq:04



