HPLC supply-sets, V2.0
Product Details & Documents
The HPLC Supply Sets, V2.0 of the premium manufacturer SCAT are attractively priced combinations of equipment for contamination-free supply of HPLC systems with solvents. The sets each consist of a laboratory bottle with GL 45 thread, a SCAT SafetyCap as well as matching capillaries, suction filters and air valves.
- Customised system with high quality set components
- SafetyCaps of the premium manufacturer SCAT
- Laboratory bottles of DURAN® brand
- Price attractive in comparison with single purchase
- Ready for use, no further components necessary
SCAT offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other. This makes SCAT the No. 1 system for solvent safety!
Informazioni per l'ordine: HPLC Supply-Set I, V2.0: 1×1,5 m capillary 3,2 mm Ext. Ø., 1×PTFE suction filter + air valve
HPLC Supply-Set II, V2.0: 2×1,5 m capillaries 3,2 mm Ext. Ø, 2×PTFE suction filters + air valve
HPLC Supply-Set III, V2.0: 3×1,5 m capillaries 3,2 mm Ext. Ø, 3×PTFE suction filters + air valve
All components can be reordered individually.
Specifiche
- Volume:1000 ml
- Descrizione:HPLC supply-set I, V2.0, clear round bottle
- Seq:01
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



