Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Quantitative filter papers, ashless grades, grade 589/3, Whatman™

Quantitative filter papers, ashless grades, grade 589/3, Whatman™

589/3, 142 mm
Codice catalogo WHAT10300213
Nome del fornitore:   Whatman products (Cytiva)
Quantitative filter papers, ashless grades, grade 589/3, Whatman™
Codice catalogo WHAT10300213
Nome del fornitore:  Whatman products (Cytiva)
Quantitative filter papers, ashless grades, grade 589/3, Whatman™
Quantitative filter papers, ashless grades, grade 589/3, Whatman™

589/3, 142 mm

Price
SFr. 87.50
Log in per disponibilità
1 * 100 ST
Product Details & Documents

Whatman Grade 589/3 ashless filter paper from Cytiva is particularly useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.

  • High purity (<0,01% ash) for ash free dry mass methods
  • Blue ribbon filter
  • Very fine precipitate retention (class 2d acc. to DIN 53 135)
  • Herzberg filtration speed of 750 s*
  • Also available prepleated as Grade 589/3 ½

*The time taken to filter 100 ml water (20° C) through a filter area of 10 cm² at a constant pressure of 5 cm water column.

Grade 589/3 filter paper from Cytiva's business supports accurate measurement of ash free dry mass. The blue ribbon filter is an established component in a variety of quantitative analysis methods, such as quantification of insoluble contaminants in animal and vegetable fats and oils. Ash free dry mass.

Specifiche
  • Grado:
    589/3
  • Seq:
    04
  • Taglia:
    142 mm
  • Cat. No.:
    WHAT10300213
  • Peso:
    84 g/m²
  • Spessore:
    160 µm
  • Contenuto di cenere:
    0,010%
  • Ritenzione delle particelle:
    <2 µm