Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

VWR®, LTS® Compatible Pipette Tips

300 µl, -, -, 58,93 mm, giallo, Rainin LTS style pipettes, 10 reloads, 96/pack, 5 packs/case
  613-6497
VWR®, LTS® Compatible Pipette Tips
  613-6497
VWR®, LTS® Compatible Pipette Tips
VWR®, LTS® Compatible Pipette Tips

300 µl, -, -, 58,93 mm, giallo, Rainin LTS style pipettes, 10 reloads, 96/pack, 5 packs/case

 
49.50 SFr.
   
1 * 960 ST
 

VWR® LTS® compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS® compatible pipettors.

  • Compatible with the LTS® style pipettors
  • Maximises sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 1 bar, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

 : Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

 : Reloads will only fit into empty racks 613-6445 or 613-6446, respectively.

 
  • Codice colore:
    giallo
  • Confezione:
    10 reloads, 96/pack, 5 packs/case
  • Sterili:
    -
  • Volume:
    300 µl
  • Lunghezza:
    58,93 mm
  • Seq:
    19
  • Per uso con:
    Rainin LTS style pipettes
  • Filtro:
    -