Spare LED tubes for Apollo II and Apollo II high intensity liquid viewers
Apollo II LED tubes - T5
Codice catalogo ADLM6031535
Marketsource
Nome del fornitore: ADELPHI MANUFACTURING
Spare LED tubes for Apollo II and Apollo II high intensity liquid viewers
Codice catalogo ADLM6031535
Nome del fornitore: ADELPHI MANUFACTURING
Marketsource
Vai a
Product Details & Documents
Pack of two 10 Watt LED bulbs (550 mm long) with a diffuser, which give a light level of between 2000 and 3750 Lux. The benefit of using LED tubes is more consistent light over the years compared with fluorescent tubes. These LED bulbs have a service life of 50,000 hours.
- Colour temperature: 4000 K
- Colour Rendering Index (CRI) Ra: greater than 80
- Luminous flux at 25 °C: 950 - 1150 Im
The same bulbs to be used for Apollo II (for transparent glass) as well as Apollo II High Intensity (for colour glass).
Documents
Apollo Liquid Inspection Unit.pdf
Letteratura sul prodotto
Specifiche
- Descrizione:Apollo II LED tubes - T5
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



