Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Semi-micro laboratory balances, Cubis® II MCA

Semi-micro laboratory balances, Cubis® II MCA

Chamber height: 250 mm, MCA125S-2S00-I, 60 / 120 g, 0,01 / 0,1 mg, 85×85 mm, 0,01 mg, 0,1 mg, 2 s, 450×240×373 mm
Codice catalogo SARBMCA125S2S00-I
Nome del fornitore:   Sartorius Balances
Semi-micro laboratory balances, Cubis® II MCA
Codice catalogo SARBMCA125S2S00-I
Nome del fornitore:  Sartorius Balances
Semi-micro laboratory balances, Cubis® II MCA
Semi-micro laboratory balances, Cubis® II MCA

Chamber height: 250 mm, MCA125S-2S00-I, 60 / 120 g, 0,01 / 0,1 mg, 85×85 mm, 0,01 mg, 0,1 mg, 2 s, 450×240×373 mm

Price
SFr. 21’790.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Cubis® II MCA semi-micro balances with advanced user interface offer readability of 10 µg and a maximum weighing capacity up to 220 g. Used for weighing small sample amounts down to the µg-range.

  • Modular premium balances with thousands of hardware and software configurations and adaptable software
  • Seamless connectivity
  • Long-term flexibility
  • Submission-ready data
  • Governance through user management
  • Integration of SOPs
  • Intuitive applications
  • Status centre notifications

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis® II balance series from Sartorius.

All weighing modules of the Cubis® II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

These MCA models with Advanced User Interface have a high resolution colour touch screen plus holders for ergonomic sample handling and automatic motorised levelling. The balances feature innovative draft shield technology, gesture sensor and climate monitoring. With complete traceability the balances help achieve 21 CFR Part 11 and EU Annex 11 compliance.

Choice of draft shield denoted by model name suffix: Manual glass doors with large draft shield (U); motorised draft shield (A) or motorised with built-in de-ioniser (I) for effective removal of static charges.

Informazioni per l'ordine: There are different optional software packages, each contains applications or functions to enhance and customise the balance for the users’ workflows. The all inclusive QApps package (denoted by QP99) includes all four of these packages: Pharma; Advanced Applications; Utilities and Connectivity.

Specifiche
  • Modello:
    MCA125S-2S00-I
  • Piatto/dimensioni piattaforma:
    85×85 mm
  • Descrizione:
    Chamber height: 250 mm
  • Dimensioni:
    450×240×373 mm
  • Seq:
    19
  • Tempo di stabilizzazione:
    2 s
  • Leggibilità:
    0,01 / 0,1 mg
  • Portata:
    60 / 120 g
  • Ripetibilità:
    0,01 mg
  • Linearità:
    0,1 mg
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..