VWR®, Bottle Carriers
4× 500 ml bottles, 90×90 mm, 215×195×300 (±5 mm) mm
Codice catalogo 215-4208
Nome del fornitore: VWR Collection
Vai a
Product Details & Documents
These bottle carriers are made from polyamide coated stainless steel.
- Very good chemical and temperature resistance
- Sturdy carrying handle
- Four non slip feet
Suitable for safe transporting and storage of laboratory bottles.
Specifiche
- Per:4× 500 ml bottles
- Seq:01
- L×P×A:215×195×300 (±5 mm) mm
- Dimensione scomparto:90×90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



