Labels for BBP33 printers, type B-472
Labels, topcoated polyimide, B-472, B33-1-472, Polyimide, Acrilico permanente, bianco, BBP33, 19,1×6,4 mm, 4 labels/row
Catalog # BRDY133796
Supplier: Brady
Jump to:
Product Details & Documents
Flame retardant wire wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
- Polyimide material specifically designed to self-extinguish and prevent flames from propagating
- Service temperature of –40 to 100 °C
Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed.
Certifications: RoHS approved.
Specifications
- Stampante:BBP33
- Tipo:B-472
- Colore:bianco
- Descrizione:Labels, topcoated polyimide
- Dimensioni:19,1×6,4 mm
- Materiale:Polyimide
- Seq:02
- Modello:B33-1-472
- Confezione:4 labels/row
- Adesivo:Acrilico permanente



