Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Labels for BBP33 printers, type B-472

Labels for BBP33 printers, type B-472

Topcoated label printer tape, B-472, B33C-2000-472, Polyimide, Acrilico permanente, Thermal transfer, bianco, BBP33, 50,8 mm×25,9 m, 1 roll/box
Catalog # BRDY133992
Supplier:   Brady
Labels for BBP33 printers, type B-472
Catalog # BRDY133992
Supplier:  Brady
Labels for BBP33 printers, type B-472
Labels for BBP33 printers, type B-472

Topcoated label printer tape, B-472, B33C-2000-472, Polyimide, Acrilico permanente, Thermal transfer, bianco, BBP33, 50,8 mm×25,9 m, 1 roll/box

Price
SFr. 321.00
Log in for availability
1 * 1 ST
Product Details & Documents

Flame retardant wire wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.

  • Polyimide material specifically designed to self-extinguish and prevent flames from propagating
  • Service temperature of –40 to 100 °C

Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed.

Certifications: RoHS approved.

Specifications
  • Stampante:
    BBP33
  • Printing method:
    Thermal transfer
  • Tipo:
    B-472
  • Colore:
    bianco
  • Descrizione:
    Topcoated label printer tape
  • Dimensioni:
    50,8 mm×25,9 m
  • Materiale:
    Polyimide
  • Seq:
    12
  • Modello:
    B33C-2000-472
  • Confezione:
    1 roll/box
  • Adesivo:
    Acrilico permanente
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.