Labels for BBP33 printers, type B-472
Topcoated label printer tape, B-472, B33C-1000-472YL, Polyimide, Acrilico permanente, Thermal transfer, giallo, BBP33, 25,4 mm×25,9 m, 1 roll/box
Katalognr. BRDY133983
Anbieter: Brady
Direkt zu
Product Details & Documents
Flame retardant wire wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
- Polyimide material specifically designed to self-extinguish and prevent flames from propagating
- Service temperature of –40 to 100 °C
Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed.
Zertifizierung: RoHS approved.
Dokumente
TDS B-472 Labels and Signs TDS B-472 Matte Topcoated Polyimide Wirewrap Label Stock
Technisches Datenblatt
Technische Daten
- Stampante:BBP33
- Printing method:Thermal transfer
- Tipo:B-472
- Colore:giallo
- Descrizione:Topcoated label printer tape
- Dimensioni:25,4 mm×25,9 m
- Materiale:Polyimide
- Seq:09
- Modello:B33C-1000-472YL
- Confezione:1 roll/box
- Adesivo:Acrilico permanente



