Labels for BBP33 printers, type B-486
Metalised printer labels, B-486, B33-76-486, Poliestere, Permanente, a base di gomma, Thermal transfer, argento, BBP33, 69,9×31,8 mm
Codice catalogo BRDY133975
Nome del fornitore: Brady
Vai a
Product Details & Documents
Metallised polyester labels for product labelling, asset tracking and general industrial ID.
- Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable
- Ideal for serial number plates and rating plates with name-plate quality and metal-looking finish
- Service temperature from –40 to +120 °C
Certifications: UL approved, CSA accepted.
Specifiche
- Stampante:BBP33
- Printing method:Thermal transfer
- Tipo:B-486
- Colore:argento
- Descrizione:Metalised printer labels
- Dimensioni:69,9×31,8 mm
- Materiale:Poliestere
- Seq:05
- Modello:B33-76-486
- Adesivo:Permanente, a base di gomma
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



