Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Jerricans, electroconductive, HDPE

Jerricans, electroconductive, HDPE

5 l, 65×335×335 mm, nero, 3/4"
Codice catalogo 216-2332
Nome del fornitore:   BURKLE
Jerricans, electroconductive, HDPE
Codice catalogo 216-2332
Nome del fornitore:  BURKLE
Jerricans, electroconductive, HDPE

5 l, 65×335×335 mm, nero, 3/4"

Price
SFr. 84.30
Log in per disponibilità
1 * 1 ST
Product Details & Documents

HDPE, black, anti-static.

  • With or without threaded connector (³/₄")
  • Ribbed structure and thick sides make it very stable and also allow for flat storage
  • Handle ensures secure handling and easy transport
  • Due to its narrow width (65 or 125 mm), this space-saving canister requires very little room, making it suitable for use in very confined spaces

This compact jerrican, made of electrically conductive HDPE, is ideal for use in explosion proof areas. With a specific surface resistance of <10⁵ ohms, the canister has a very high electrical conductivity. When correctly earthed, it prevents the danger of ignition due to an accumulation of electrostatic charge. The canister, therefore, helps to meet the requirements of ATEX 137, TRBS2153 and CENELEC 50404 guidelines.

The plastic industrial canister is non rusting and can be disposed of with no problems in the recycling system. It can be used for dispensing and storing combustible and highly flammable liquids of Explosion Categories IIA, IIB, and IIC, such as laboratory waste in industrial applications or mining.

For the version with ³/₄" threaded connector, a stopcock can be mounted (for example the stopcock PA, which is electrically conductive).

Specifiche
  • Filettatura:
    3/4"
  • Capacità:
    5 l
  • Colore:
    nero
  • Seq:
    03
  • L×P×A:
    65×335×335 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.