Quantitative filter papers, hardened ashless grades, grade 392
392, 450 mm
Codice catalogo BINZ3.105.450
Nome del fornitore: Ahlstrom
Quantitative filter papers, hardened ashless grades, grade 392
Codice catalogo BINZ3.105.450
Nome del fornitore: Ahlstrom
Vai a
Product Details & Documents
These quantitative ashless hardened filter papers are recommended for use where a high purity is required for quantitative analysis.
- Ash content is less than 0,01%
- Acid-washed to remove impurities
The 392 grade filter papers possess medium to slowly filtering and medium to tight fibre matrix properties. These quantitative filter papers are made using pure cellulose with an alpha cellulose.
These are involved in the applications such as fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate, coarser forms of barium sulphate.
Specifiche
- Grado:392
- Seq:08
- Taglia:450 mm
- Cat. No.:BINZ3.105.450
- Grammatura:84 g/m²
- Ritenzione delle particelle:5 - 8 μm
- Velocità di filtrazione:50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



