Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Quantitative filter papers, hardened ashless grades, grade 392

Quantitative filter papers, hardened ashless grades, grade 392

392, 42 mm
Codice catalogo BINZ3.105.042
Nome del fornitore:   Ahlstrom
Quantitative filter papers, hardened ashless grades, grade 392
Codice catalogo BINZ3.105.042
Nome del fornitore:  Ahlstrom
Quantitative filter papers, hardened ashless grades, grade 392
Quantitative filter papers, hardened ashless grades, grade 392

392, 42 mm

Price
SFr. 23.50
Log in per disponibilità
1 * 100 ST
Product Details & Documents

These quantitative ashless hardened filter papers are recommended for use where a high purity is required for quantitative analysis.

  • Ash content is less than 0,01%
  • Acid-washed to remove impurities

The 392 grade filter papers possess medium to slowly filtering and medium to tight fibre matrix properties. These quantitative filter papers are made using pure cellulose with an alpha cellulose.

These are involved in the applications such as fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate, coarser forms of barium sulphate.

Specifiche
  • Grado:
    392
  • Seq:
    06
  • Taglia:
    42 mm
  • Cat. No.:
    BINZ3.105.042
  • Grammatura:
    84 g/m²
  • Ritenzione delle particelle:
    5 - 8 μm
  • Velocità di filtrazione:
    50
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..