Bottles, Narrow Neck, Round
15 ml, GL 18, 26,7 mm, 69,7 mm, 18 mm
Codice catalogo RIXI1-0501001518AD
Nome del fornitore: BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
Codice catalogo RIXI1-0501001518AD
Nome del fornitore: BERLIN PACKAGING RIXIUS GMBH
Vai a
Product Details & Documents
Clear or amber glass without screw cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.
Documents
RIXI10501001018ADO_TDS_EN
Scheda dati
Specifiche
- Ø est:26,7 mm
- Filettatura:GL 18
- Capacità:15 ml
- Altezza:69,7 mm
- Seq:09
- Ø interno collo:18 mm



