Jugs, PP, SteriWare®
1000 ml, Sterile, 120 mm, 170 mm
Nome del fornitore: Sampling Systems
Vai a
Product Details & Documents
Made from PP (FDA, EC 1935/2004 and EU 10/2011 conforming).
- Moulded and packed in a cleanroom
- BSE/TSE free
- Full batch traceability
- Graduation marks at every 10 ml
These range of class leading jugs are available pre-sterilised (gamma irradiated). The ergonomic handle is rounded to make it comfortable to hold and use.
Packaging: Individually bagged.
Specifiche
- Ø est:120 mm
- Tipo:Sterile
- Capacità:1000 ml
- Altezza:170 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



