Precision Balance, L-Platform, XPR
XPR4002S, 4,1 kg, 10 mg, 172×205 mm, 4 mg, 20 mg, 1,2 s, 194W×411D×102H mm
N° de catalogue METB30317269
Fournisseur: Mettler - Toledo
Aller à
Product Details & Documents
Precision balance with exceptional results and smart quality assurance.
- Safe and easy cleaning
- Outstanding weighing performance
- Audit-Proof results every time
- Management of users and routine tests and consistent workflows
- StatusLight™ uses color to provide instant information on the balance status
The MonoBloc™ weighing cell delivers fast, accurate and reliable results, ensuring high productivity even in challenging weighing conditions. The StatusLight™, LevelControl, and GWP Approved provide at-a-glance information to verify your results are valid and ready for audit any time.
At-a-glance StatusLight™ Green means it is safe to weigh and results will be valid, yellow is a warning, perhaps that a routine test is due, and red means an issue must be resolved before weighing.
Spécifications
- Modello:XPR4002S
- Piatto/dimensioni piattaforma:172×205 mm
- Dimensioni:194W×411D×102H mm
- Seq:02
- Tempo di stabilizzazione:1,2 s
- Leggibilità:10 mg
- Portata:4,1 kg
- Ripetibilità:4 mg
- Linearità:20 mg
- Cat. No.:METB30317269
- Interfaccia di comunicazione:Bluetooth (optional), Ethernet (LAN), RS232 (integrated/optional), USB-A (to device), USB-B (to device)



