Industrial label printers, BradyPrinter i7100
Product Details & Documents
The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the Aerospace, Defence and Mass Transit, Electronics, Automotive, Logistics, Electrical, Voice-Datacom and LAB markets.
- 300 or 600 dpi
- Applications include cable and wire identification, circuit board and component identification, and general and industrial identification
- Mono colour
- Print speed upto 300 mm/s
- Powerful internal processor designed to handle up to 7000 labels per day
Languages: Arabic(Egypt); Bulgarian; Croatian; Czech; Danish; Dutch; English; Finnish; French; German; Greek; Hungarian; Italian; Lithuanian; Macedonian; Norwegian (Bokmål); Persian (Farsi); Polish; Portuguese; Romanian; Russian; Serbian; Slovenian; Spanish; Swedish; Turkish.
Label material includes heat-shrinkable sleeves, high heat printed circuit board labels, durable asset and component labels, thick cable tags. Easy to use.
Delivery information: This i7100 printer comes in a cardboard box. It ships with an EU or UK power cord, two empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English, a printed user manual in English.
Documents
BRDY149046
Videos
Specifications
- Ampiezza di stampa:105,7 mm max.
- Descrizione:BradyPrinter i7100 600 dpi, EU
- Seq:02
- Capacità memoria:256 MB RAM, 50 MB IFFS Flash, SD card,
slot up to 512 GB, internal - Cat. No.:BRDY149047
- Peso:10 kg
- Dimensioni:252W×288H×460D mm
- Risoluzione:300 or 600 dpi
Accessories
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- BRDY149445Suite software Brady workstation scan and printBBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - SFr. 1’150.00
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BRDY195526Brady workstation CLP/GHS app via downloadLog in for availability1 * 1 ST - SFr. 510.00
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- BRDY149187Brady workstation automation software suiteBBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - SFr. 1’150.00
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- BRDY145445Workstation lockout writer software appBBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - SFr. 1’150.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



