Snap ring caps for snap ring vials, N 11
PE, soft, light blue, center hole, 55° shore A, Silicone white/PTFE blue, cross-slit, 1,0 mm
MANA702717.2080
Ready assembled snap ring closures made of polyethylene are available for the snap ring vials.
- Available as hard cap version in transparent and further colours or as soft cap in light blue for easy handling
- Large choice of septa materials
- Most frequent version are closures with cross-slit silicone/PTFE septum, which supports easy penetration of blunt HPLC needles
Documents
MACHEREY-NAGEL Vials and Caps.pdf
Additional Product Details
- Durezza:55° shore A
- Setto:Silicone white/PTFE blue, cross-slit
- Tipo:PE, soft, light blue, center hole
- Seq:15
- Spessore:1,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



