HPLC columns, NUCLEOSHELL® Phenyl-Hexyl
Precolonna, Phenyl-Hexyl, 90 Å, 2,7 µm, 3,00 mm, 4 mm
Catalog # MANA763738.30
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
NUCLEOSHELL® Phenyl-Hexyl based on core-shell particle technology for fast and efficient HPLC.
- Efficient core-shell silica gel
- Phenyl hexyl modification
- Hydrophobic phase with alternative selectivity in comparison to classical C18 modifications
The retention mechanisms are determined by π-π and hydrophobic interactions. The phase is recommended for aromatic and unsaturated compounds such as phthalates, benzodiazepines and beta-lactam antibiotics.
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
Documents
Specifications
- Formato della colonna:Precolonna
- Ø int.:3,00 mm
- Dimensioni particelle:2,7 µm
- Dimensioni pori:90 Å
- Lunghezza:4 mm
- Seq:14
- Fase:Phenyl-Hexyl
- Cat. No.:MANA763738.30
- Carico di carbonio:4,5%
- Range di pH:1 - 10
- Con endcapping:Sì
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



