HPLC columns, NUCLEOSHELL® Phenyl-Hexyl
Analitica, Phenyl-Hexyl, 90 Å, 2,7 µm, 3,00 mm, 100 mm
Codice catalogo MANA763734.30
Nome del fornitore: MACHEREY-NAGEL
HPLC columns, NUCLEOSHELL® Phenyl-Hexyl
Codice catalogo MANA763734.30
Nome del fornitore: MACHEREY-NAGEL
Vai a
Product Details & Documents
NUCLEOSHELL® Phenyl-Hexyl based on core-shell particle technology for fast and efficient HPLC.
- Efficient core-shell silica gel
- Phenyl hexyl modification
- Hydrophobic phase with alternative selectivity in comparison to classical C18 modifications
The retention mechanisms are determined by π-π and hydrophobic interactions. The phase is recommended for aromatic and unsaturated compounds such as phthalates, benzodiazepines and beta-lactam antibiotics.
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
Documents
Specifiche
- Formato della colonna:Analitica
- Ø int.:3,00 mm
- Dimensioni particelle:2,7 µm
- Dimensioni pori:90 Å
- Lunghezza:100 mm
- Seq:05
- Fase:Phenyl-Hexyl
- Cat. No.:MANA763734.30
- Carico di carbonio:4,5%
- Range di pH:1 - 10
- Con endcapping:Sì



